Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER XV272K V5BMIIPRX 27IN. IPS 3840 X 2160

  • Mfr # UM.HX2AA.501

  • Zoro # G016150871


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Dynamic Contrast Ratio
100,000,000:1
Viewable Screen Size
27"
DisplayPort Version
1.4
Stand Adjustments
Height, Swivel
Product Type
LCD Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HX2AA.501
Zoro #
G016150871
UPC #
195133278287
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"
Adjustable Display Height
Yes

Details

Dynamic Contrast Ratio
100,000,000:1
DisplayPort Version
1.4
Stand Adjustments
Height, Swivel
Product Type
LCD Monitor
Total Number of HDMI Ports
2
Aspect Ratio
16:9
Adjustable Stand
Yes
DisplayPort
Yes
Color
Black
Number of DisplayPort 1.4 Ports
1
Package Contents
1 x XV272K V5 Widescreen LCD Monitor1 x Power Cord (US)1 x HDMI Cable
Screen Surface
Anti-glare
Speakers
Yes
Number of Screens
1
HDMI Version
2.1
Number of DisplayPorts
1
Number of Speakers
2
Number of HDMI 2.1 Ports
2
Speaker Output Power
2 W
Response Time Details
0.5 ms, 1 ms GTG
Response Time
0.50 ms
HDMI
Yes
Audio Line Out
Yes
Brightness
400 Nit
Certifications & Standards
MPR II
AI-powered
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.