This item is Discontinued.

No Product Image Available

17" 1280x1024 LED w Speakers, V176LBM (Discontinued)

  • Mfr # UM.BV6AA.003
  • Zoro # G4321783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.BV6AA.003
Zoro #
G4321783
UPC #
887899116339
Country of Origin
Unknown

Dimensions

Screen Size
17"

Details

HD Resolution
1080p
Item
Monitor

Description

Integrated Speakers: 2x 1.0W Signal Connectors: VGA White LED Backlight LCD: 17" Maximum Resolution: 1280 x 1024 Dynamic Contrast Ratio: 100,000,000:1 Horizontal/Vertical Viewing Angles (typical): 170 /160 Brightness (typical): 250 cd/m2 Response Time (typical): 5ms Power Adapter: Internal Tilt: -5 25 Swivel: No Height Adjustment: No Pivot: No Detachable Foot Stand: Yes Kensington Lock Supported: Yes VESA Wall Mount Supported: Yes Energy Star Compliant: Yes Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.