This item is Discontinued.

No Product Image Available

19.5" 1920x1080 LED Monitor, V206HQLCBMP (Discontinued)

  • Mfr # UM.IV6AA.C01
  • Zoro # G4483142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.IV6AA.C01
Zoro #
G4483142
UPC #
888863838547
Country of Origin
Unknown

Dimensions

Screen Size
19.5"

Details

HD Resolution
1080p
Item
Monitor

Description

NON TOUCH 19.5" wide; No Touchsceen; Maximum Resolution:1920x1080; Signal Connectors: VGA, DisplayPort; Brightness: 250 cd/m2; Response Time (typical):8ms gray-to-gray; Chassis: Black;

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.