Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Acer 20" 1600x900 LED with Speaker, V206HQLABMD UM.IV6AA.A01

20" 1600x900 LED with Speaker, V206HQLABMD (Discontinued)

  • Mfr # UM.IV6AA.A01
  • Zoro # G4321083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.IV6AA.A01
Zoro #
G4321083
UPC #
887899109805
Country of Origin
Unknown

Dimensions

Screen Size
20"
Width
18.2"
Height
10.9"

Details

Speakers
Yes
Item
Monitor
Product Type
LCD Monitor
Brightness
200 Nit
Number of Speakers
2
Contrast Ratio
100,000,000:1
Color
Black
Aspect Ratio
1899-12-30

Description

V206HQL Abmd SKU: UM.IV6AA.A01 UPC: 887899109805 White LED Backlight LCD: 20" wide (19.5" viewable) Maximum Resolution: 1600 x 900 Dynamic Contrast Ratio: 100,000,000:1 Horizontal/Vertical Viewing Angles (typical): 90 /65 Integrated Speakers: 2 x 1.0W Signal Connectors: VGA, DVI (HDCP), speaker Brightness (typical): 200 cd/m2 Response Time (typical): 5ms Power Adapter: Internal Tilt: -5 25 Swivel: No Height Adjustment: No Pivot: No Detachable Foot Stand: Yes Kensington Lock Supported: Yes VESA Wall Mount Supported: Yes Energy Star Compliant: Yes Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.