This item is Discontinued.

No Product Image Available

22" 1680x1050 LED Speakers, B226WLYMDR (Discontinued)

  • Mfr # UM.EB6AA.001
  • Zoro # G4321722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.EB6AA.001
Zoro #
G4321722
UPC #
887899007255
Country of Origin
Unknown

Dimensions

Screen Size
22"

Details

Item
Monitor

Description

B226WL ymdr SKU: UM.EB6AA.001 UPC: 887899007255 TFT LCD: 22" wide, white LED backlight Maximum Resolution: 1680 x 1050 Dynamic Contrast Ratio: 100,000,000:1 Horizontal/Vertical Viewing Angles (typical): 170 /160 Integrated Speakers: 2 x 1.0W Signal Connectors: VGA, DVI (HDCP) Brightness (typical): 250 cd/m2 Response Time (typical): 5ms Power Adapter: Internal Tilt: -5 35 Swivel: 60 Height Adjustment: 150mm Pivot: Yes Detachable Foot Stand: Yes Kensington Lock Supported: Yes VESA Wall Mount Supported: Yes Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.