This item is Discontinued.

Acer 23.8" Aio I7 4G 128G Chrome DQ.Z1HAA.001

23.8" Aio I7 4G 128G Chrome (Discontinued)

  • Mfr # DQ.Z1HAA.001
  • Zoro # G1991318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ.Z1HAA.001
Zoro #
G1991318
UPC #
193199579287
Country of Origin
Unknown

Dimensions

Width
21.3"
Height
17.2"
Depth
1.6"
Screen Size
23.8"

Details

Features
Security Slot
Wireless LAN Standard
IEEE 802.11ac
Aspect Ratio
1899-12-30
Product Type
All-in-One Computer
Operating System
Chrome OS

Description

This ACER 23.8" All-in-One Computer features a width of 21.3", height of 17.2", and depth of 1.6". It has a screen size of 23.8" and an aspect ratio of 1899-12-30. It is equipped with an Intel I7 processor, 4GB of RAM, and 128GB of storage. It has a wireless LAN standard of IEEE 802.11ac and runs on Chrome OS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.