ANV16S-41-R27B 16IN. WUXGA 1920X1200 IPS, AMD RYZEN 7 260, 16GB DDR5 SDRAM,
- Mfr # NH.U0ZAA.002
- Zoro # G323563302
product price:Â
$
2,581.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
1920 x 1200
Series
ANV16S-41
Processor Core
Octa-core
Processor Speed
3.80 GHz
Aspect Ratio
16:10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH.U0ZAA.002
- Zoro #
- G323563302
- UPC #
- 195133319331
- Country of Origin
- China
- Screen Resolution
- 1920 x 1200
- Series
- ANV16S-41
- Processor Core
- Octa-core
- Item
- Gaming Notebook
- Processor Speed
- 3.80 GHz
- Aspect Ratio
- 16:10
- Processor Type
- Ryzen 7
- Maximum Wattage
- 135 W
- Color
- Black
- Number of Microphones
- 3
- Number of Ports
- 1
- Run Time
- 6 hr
- Bluetooth
- Yes
- Operating System
- Windows 11 Pro
- Screen Mode
- WUXGA
- Number of Speakers
- 2
- Drive Type
- SSD
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 16 in
Description
ACER ANV16S-41-R27B 16IN. WUXGA 1920X1200 IPS, AMD RYZEN 7 260, 16GB DDR5 SDRAM,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.