Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B EPEAT 27 AG IPS Monitor

  • Mfr # UM.HB7AA.G07

  • Zoro # G222807507


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Response Time
4 ms
USB
Yes
Speakers
Yes
Aspect Ratio
16:9
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.G07
Zoro #
G222807507
UPC #
195133324175
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"
Adjustable Display Height
Yes

Details

Response Time
4 ms
USB
Yes
Speakers
Yes
Aspect Ratio
16:9
DisplayPort
Yes
Dynamic Contrast Ratio
100,000,000:1
Network (RJ-45)
Yes
Number of DisplayPorts
2
Screen Surface
Anti-glare
Total Number of HDMI Ports
1
Number of USB Type-B Downstream Ports
4
Number of DisplayPort 1.4 Ports
1
Stand Adjustments
Swivel, Height
AI-powered
Yes
USB Type-C
Yes
Number of USB Type-B Upstream Ports
2
Package Contents
1 x Vero B277U G Widescreen LCD Monitor1 x Power Cord (US)1 x HDMI Cable1 x Displayport Cable1 x USB Type-C Cable1 x USB 3.0 Cable
Total Number of USB Type-C Ports
1
Speaker Output Power
4 W
Brightness
350 Nit
HDMI
Yes
Response Time Details
4 ms GTG
DisplayPort Output
Yes
Number of Screens
1
Adjustable Stand
Yes
Number of HDMI 2.0 Ports
1
Color
Black
Headphone
Yes
HDMI Version
2
Number of USB 3.2 Ports
4
Number of Speakers
2
Product Type
LCD Monitor
Audio Line Out
Yes
DisplayPort Version
1.4
Environmentally Friendly
Yes

Description

Acer B EPEAT GOLD White LED backlight enterprise LCD 27 AG IPS, Docking display, Daisy chain, RJ45, TypeC 90W PD, TUV certified low blue light monitor, 2560 x 1440, 16:9, 120Hz, EPEAT Gold, TCO Edge, Energy Star, Docking Display, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.