Shop ACER
See all product information
Create Account
CB 311 11.6 MT540 8G 64G CRM
- Mfr # NX.JW7AA.003
- Zoro # G423517496
product price:Â
$
799.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
11.6 in
Color
Black
Contrast Ratio
800:1
Aspect Ratio
16:9
Run Time
15 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JW7AA.003
- Zoro #
- G423517496
- UPC #
- 195133359245
- Country of Origin
- China
- Item
- Chromebook
- Color
- Black
- Contrast Ratio
- 800:1
- Aspect Ratio
- 16:9
- Run Time
- 15 hr
- Processor Core
- Octa-core
- Operating System
- ChromeOS
- Number of Microphones
- 2
- Bluetooth
- Yes
- Drive Type
- Flash
- Number of Speakers
- 2
- Screen Resolution
- 1366 x 768
- Wireless LAN
- Yes
- Series
- C725
- Number of Cells
- 3
- Processor Speed
- 2 GHz
- Processor Type
- MT8
- Screen Mode
- HD
- Maximum Wattage
- 65 W
Dimensions
- Screen Size
- 11.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.