Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 511 11.6 N150 8G 64G CRM

  • Mfr # NX.JJEAA.003

  • Zoro # G322807261


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
TouchPad Features
OceanGlass Touchpad
Depth
8.1"
Key Travel Distance
55.1 mil
Wi-Fi Generation
Wi-Fi 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JJEAA.003
Zoro #
G322807261
UPC #
195133333092
Country of Origin
China

Dimensions

Depth
8.1"
Height
0.82"
Screen Size
11.6"
Color Depth
6-bit
Width
11.5"

Details

Aspect Ratio
16:9
TouchPad Features
OceanGlass Touchpad
Key Travel Distance
55.1 mil
Wi-Fi Generation
Wi-Fi 7
Display Screen Technology
In-plane Switching (IPS) Technology, CineCrystal (Glare)
Graphics Memory Accessibility
Shared
Standard Memory
8 GB
Front Camera/Webcam Video Resolution
1280 x 720
Total Number of USB Ports
4
Item
Chromebook
Bluetooth
Yes
Processor Threads
4
Headphone/Microphone Combo Port
Yes
Standard Refresh Rate
60 Hz
Display Screen Type
Active Matrix TFT LCD
Screen Mode
HD
Processor Core
Quad-core (4 Core)
Brightness
250 Nit
Maximum Battery Run Time
22 Hours
Maximum Power Supply Wattage
65 W
Front Camera/Webcam
Yes
Response Time Details
25ms
Charger Included
Yes
Product Line
Chromebook 511
Microphone
Yes
HDCP Supported
Yes
Wireless LAN
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Drive Type
Flash
Kensington Security Slot
Yes
Color Gamut
50% NTSC
Speakers
Yes
Pointing Device Type
TouchPad
Environmentally Friendly
Yes
Maximum Supported System Memory
8 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System
ChromeOS
Processor Model
N150
Flash Memory Capacity
64 GB
Cache
6 MB
Energy Star
Yes
Bluetooth Standard
Bluetooth 5.3 or above
Number of HDMI Outputs
1
Maximum Turbo Speed
3.60 GHz
Number of Speakers
2
Processor Speed
800 MHz
Flash Memory Type
eMMC
System Memory Technology
LPDDR5X
Number of USB 3.2 Gen 1 Type-C Ports
2
Camera Privacy Shutter
Yes
Battery Energy
53 Wh
HDMI
Yes
Wireless LAN Standard
IEEE 802.11be
Keyboard
Yes
Number of Microphones
2
Screen Resolution
1366 x 768
Touchscreen
Yes
Keyboard Features
Anchored Frame Keyboard, Chrome Super Insert
64-bit Processing
Yes
Product Color
Black
Package Contents
Chromebook 511 C737T-C1C1 Chromebook, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Audio Features
Basic Noise Suppresion
Screen-to-body Ratio
60.90%
Processor Type
N-Series
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for Chromebook Camera shutter Kensington lock (Nano-type)
System Memory Speed
4800 MHz
Keyboard Localization
English (US)

Description

Chromebook 511 C737T Education 11.6 1366 x 768 Touchscreen IPS, Intel N150 4 cores, 6 MB Cache, up to 3.6 GHz, 8GB 8 LPDDR5X, 64GB eMMC, Intel Graphics, Intel WiFi 7 AX211 802.11be, 2x2 MIMO, Bands 2.4GHz, 5GHz and 6GHz, Bluetooth 5.4, front webcam, Black, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.