CB 511 11.6 N150 8G 64G CRM
- Mfr # NX.JKCAA.002
- Zoro # G623923585
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Speed
800 MHz
Color
Black
Run Time
22 hr
Series
C737LT
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JKCAA.002
- Zoro #
- G623923585
- UPC #
- 195133259729
- Country of Origin
- China
- Processor Speed
- 800 MHz
- Color
- Black
- Run Time
- 22 hr
- Series
- C737LT
- Wireless LAN
- Yes
- Aspect Ratio
- 16:9
- Drive Type
- Flash
- Processor Core
- Quad-core
- Number of Microphones
- 2
- Operating System
- ChromeOS
- Item
- Chromebook
- Number of Speakers
- 2
- Screen Mode
- HD
- Screen Resolution
- 1366 x 768
- Maximum Wattage
- 65 W
- Bluetooth
- Yes
Dimensions
- Screen Size
- 11.6 in
Description
Chromebook 511 C737LT LTE Education 11.6 1366 x 768 Touchscreen IPS, Intel N150 4 cores, 6 MB Cache, up to 3.6 GHz, 8GB 8 LPDDR5X, 64GB eMMC, Intel Graphics, Black, ChromeOS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.