Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB + 514 14 C3 8G 256G CRM

  • Mfr # NX.JJSAA.001

  • Zoro # G322701910


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Processor Model
N355
Screen Mode
WUXGA
Keyboard Features
Chrome Super Insert, White Backlight
Cache
6 MB
Graphics Memory Accessibility
Shared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JJSAA.001
Zoro #
G322701910
UPC #
195133284561
Country of Origin
China

Dimensions

Height
0.73"
Depth
8.9"
Screen Size
14"
Width
12.4"
Color Depth
6-bit+FRC

Details

Processor Model
N355
Screen Mode
WUXGA
Keyboard Features
Chrome Super Insert, White Backlight
Cache
6 MB
Graphics Memory Accessibility
Shared
Pointing Device Type
TouchPad
Keyboard Backlight
Yes
Drive Type
SSD
Keyboard Localization
English (US)
Processor Type
Core 3
Maximum Turbo Speed
3.90 GHz
Processor Core
Octa-core (8 Core)
Color Gamut
45% NTSC
Keyboard
Yes
HDCP Supported
Yes
Operating System
ChromeOS
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Microphone
Yes
Audio Features
Basic Noise Suppresion
Package Contents
Chromebook Plus 514 CBE594-3-37D0 Chromebook, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Battery Energy
53 Wh
Audio Line Out
Yes
Number of HDMI Outputs
1
Item
Chromebook
HDMI
Yes
Kensington Security Slot
Yes
Audio Line In
Yes
Display Screen Type
Active Matrix TFT LCD
Audio System
DTS Audio
System Memory Speed
5200 MHz
Battery Chemistry
Lithium Ion (Li-Ion)
Aspect Ratio
16:10
Product Line
Chromebook Plus 514
Screen-to-body Ratio
83.50%
Number of USB 3.2 Gen 1 Type-C Ports
2
Product Color
Iron
Processor Speed
1.90 GHz
Bluetooth Standard
Bluetooth 5.3 or above
Wireless LAN Standard
IEEE 802.11be
Number of Microphones
2
Headphone/Microphone Combo Port
Yes
Number of Speakers
2
Maximum Battery Run Time
15 Hours
Maximum Supported System Memory
16 GB
Charger Included
Yes
Brightness
300 Nit
Response Time Details
20ms
Processor Threads
8
Front Camera/Webcam Video Resolution
1920 x 1080
Camera Privacy Shutter
Yes
Front Camera/Webcam
Yes
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for Chromebook Camera shutter Kensington lock (Nano-type)
Energy Star
Yes
Speakers
Yes
Total Number of USB Ports
4
Maximum Power Supply Wattage
65 W
Environmentally Friendly
Yes
64-bit Processing
Yes
System Memory Technology
LPDDR5X
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Bluetooth
Yes
Key Travel Distance
61 mil
Number of USB 3.2 Gen 1 Type-A Ports
2
Standard Refresh Rate
60 Hz
Wireless LAN
Yes
Wi-Fi Generation
Wi-Fi 7
Total Solid State Drive Capacity
256 GB
TouchPad Features
OceanGlass Touchpad
Screen Resolution
1920 x 1200

Description

Chromebook Plus Enterprise 514 CBE5943 with Google AI enterprise notebook Matte 14.0 1920 x 1200 IPS, Narrow Border, Intel Core 3 processor N355 8 cores, 6 MB Cache, up to 3.9 GHz, 8GB 8 LPDDR5X, 256GB PCIe Gen 4 NVMe, Integrated Intel Graphics, Intel WiFi 7 AX211 802.11be, 2x2 MIMO,2.4GHz, 5GHz and 6GHz bands, MultiLink Operation MLO, 4K QAM, Bluetooth 5.4, front FHD webcam with camera shutter and Blue Glass lens reducing lens flares, Black, One year warranty, Chrome OS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.