Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB C725 11.6 MT540 4 64 CRM

  • Mfr # NX.JW7AA.001

  • Zoro # G422807178


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Shared
Bluetooth Standard
Bluetooth 5.3 or above
Display Screen Type
Active Matrix TFT LCD
Number of USB 3.2 Gen 1 Type-C Ports
2
Cache
1 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JW7AA.001
Zoro #
G422807178
UPC #
195133339070
Country of Origin
China

Dimensions

Color Depth
6-bit
Height
0.75"
Width
11.5"
Screen Size
11.6"
Depth
8"

Details

Graphics Memory Accessibility
Shared
Bluetooth Standard
Bluetooth 5.3 or above
Display Screen Type
Active Matrix TFT LCD
Number of USB 3.2 Gen 1 Type-C Ports
2
Cache
1 MB
Product Line
Chromebook 311
Standard Refresh Rate
60 Hz
Operating System
ChromeOS
Processor Type
MT8
Number of Speakers
2
Wi-Fi Generation
Wi-Fi 7
Screen Resolution
1366 x 768
Item
Chromebook
Drive Type
Flash
Front Camera/Webcam
Yes
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Kensington Security Slot
Yes
Brightness
250 Nit
Graphics Controller Model
Mali-G52
Audio Features
Basic Noise Suppresion
Battery Chemistry
Lithium Ion (Li-Ion)
Keyboard Features
Anchored Frame Keyboard, Strauss for Super Insert
Aspect Ratio
16:9
Keyboard
Yes
Flash Memory Type
eMMC
Flash Memory Capacity
64 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Headphone/Microphone Combo Port
Yes
Maximum Turbo Speed
2.60 GHz
Number of Microphones
2
Screen-to-body Ratio
66.50%
Wireless LAN
Yes
Processor Core
Octa-core (8 Core)
Maximum Power Supply Wattage
65 W
Bluetooth
Yes
Energy Star
Yes
Charger Included
Yes
Key Travel Distance
55.1 mil
Total Number of USB Ports
4
Maximum Supported System Memory
16 GB
Speakers
Yes
Product Color
Black
Keyboard Localization
English (US)
Camera Privacy Shutter
Yes
Pointing Device Type
TouchPad
TCO Certified
Yes
Front Camera/Webcam Video Resolution
1920 x 1080
Package Contents
Chromebook 311 C725-84AT Chromebook, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Security Features
Discrete Titan-C Trusted Platform Module (TPM) solution for Chromebook, Kensington lock, Camera shutter
Response Time Details
20ms
System Memory Speed
8533 MHz
Color Gamut
50% NTSC
Battery Energy
45 Wh
Screen Mode
HD
Maximum Battery Run Time
15 Hours
System Memory Technology
LPDDR5X
TouchPad Features
OceanGlass Touchpad
Microphone
Yes
Standard Memory
4 GB
Processor Speed
2 GHz
Wireless LAN Standard
IEEE 802.11be

Description

Chromebook 311 C725 Education Matte 11.6 1366 x 768 IPS, MediaTek Kompanio 540 Dualcore Arm CortexA78, 2 256KB L2 cache, up to 2.6 GHz; Hexacore Arm CortexA55, 6 128KB L2 cache, up to 2.0 GHz; 1MB L3 cache, 4GB 4 LPDDR5X, 64GB eMMC, Arm Mali G57 MC2 up to 1.1GHz H.264/HEVC video encoding; H.264/HEVC, VP8, VP9 video decoding, WiFi 7 MLO, 4K QAM, 802.11be 2x2 MUMIMO WLAN, Bluetooth 5.3, FHD webcam with camera shutter, Black, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.