Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Plus 14 C3 16G 256G CRM

  • Mfr # NX.JNVAA.001

  • Zoro # G722807144


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Screen Mode
WUXGA
Display Screen Type
Active Matrix TFT LCD
Graphics Memory Accessibility
Shared
Cache
10 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JNVAA.001
Zoro #
G722807144
UPC #
195133311403
Country of Origin
China

Dimensions

Height
0.72"
Screen Size
14"
Width
12.5"
Depth
8.9"

Details

Energy Star
Yes
Screen Mode
WUXGA
Display Screen Type
Active Matrix TFT LCD
Graphics Memory Accessibility
Shared
Cache
10 MB
Battery Chemistry
Lithium Ion (Li-Ion)
System Memory Speed
5200 MHz
HDMI
Yes
Maximum Supported System Memory
16 GB
Color Gamut
45% NTSC
Front Camera/Webcam Video Resolution
2560 x 1440
Headphone/Microphone Combo Port
Yes
Keyboard Backlight
Yes
Package Contents
Chromebook Plus 514 CBE594-2-32TU Chromebook, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Number of Microphones
3
Bluetooth
Yes
Battery Energy
53 Wh
Product Line
Chromebook Plus 514
HDCP Supported
Yes
Processor Core
Hexa-core (6 Core)
Microphone
Yes
Wireless LAN Standard
IEEE 802.11be
Number of Speakers
2
64-bit Processing
Yes
Brightness
300 Nit
Maximum Battery Run Time
17 Hours
Wireless LAN
Yes
Item
Chromebook
Front Camera/Webcam
Yes
Aspect Ratio
16:10
Environmentally Friendly
Yes
Total Solid State Drive Capacity
256 GB
Operating System
ChromeOS
Bluetooth Standard
Bluetooth 5.3 or above
Maximum Power Supply Wattage
65 W
Screen Resolution
1920 x 1200
Number of HDMI Outputs
1
Number of USB 3.2 Gen 1 Type-A Ports
2
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Drive Type
SSD
Pointing Device Type
TouchPad
Product Color
Iron
Speakers
Yes
TouchPad Features
OceanGlass Touchpad
Keyboard Localization
English (US)
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Threads
8
Standard Memory
16 GB
Processor Type
Core 3
System Memory Technology
LPDDR5X
Processor Model
100U
Standard Refresh Rate
60 Hz
Finger Print Reader
Yes
Keyboard Features
Chrome Super Insert, White Backlight
Solid State Drive Interface
PCI Express NVMe 4.0
Keyboard
Yes
Processor Speed
1.20 GHz
Total Number of USB Ports
4
Number of USB 3.2 Gen 2 Type-C Ports
2
Processor Series
Series 1
Charger Included
Yes
Maximum Turbo Speed
4.70 GHz

Description

Chromebook Plus Enterprise 514 CBE5942 with Google AI enterprise notebook 14 WUXGA 1920 x 1200 IPS, Intel Core 3 processor 100U 10 MB Smart Cache, 1.2 GHz with Turbo Boost up to 4.7 GHz, 16GB 16 LPDDR5X, 256GB PCIe Gen 4 NVMe, Intel UHD Graphics, Intel Wireless WiFi 7 Wireless LAN, 802.11a/b/g/n/ac/ax/be, Band: 2.4 GHz, 5GHz and 6GHz, 2x2 MUMIMO technology, supports Bluetooth 5.4 or above, QHD webcam with camera shutter, Steel Gray A Cover AL, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.