Shop ACER
See all product information
Create Account
CB Plus 15.6' C7 16G 256G CRM
- Mfr # NX.KW4AA.002
- Zoro # G123369647
product price:Â
$
2,370.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Core 7
Run Time
10 hr
Wireless LAN
Yes
Aspect Ratio
16:9
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.KW4AA.002
- Zoro #
- G123369647
- UPC #
- -
- Country of Origin
- Unknown
- Processor Type
- Core 7
- Run Time
- 10 hr
- Wireless LAN
- Yes
- Aspect Ratio
- 16:9
- Bluetooth
- Yes
- Operating System
- ChromeOS
- Number of Speakers
- 2
- Screen Resolution
- 1920 x 1080
- Screen Mode
- Full HD
- Processor Speed
- 1.80 GHz
- Drive Type
- SSD
- Maximum Wattage
- 65 W
- Number of Microphones
- 2
- Item
- Chromebook
- Processor Core
- Deca-core
- Series
- CBE595-2T
Dimensions
- Screen Size
- 15.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.