Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Plus 714 14 U5 16 256 CRM

  • Mfr # NX.JM5AA.002

  • Zoro # G022702088


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Width
12.3"
Keyboard
Yes
Screen Mode
WUXGA
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JM5AA.002
Zoro #
G022702088
UPC #
195133313575
Country of Origin
China

Dimensions

Width
12.3"
Screen Size
14"

Details

Environmentally Friendly
Yes
Keyboard
Yes
Screen Mode
WUXGA
Wireless LAN
Yes
Maximum Power Supply Wattage
65 W
Keyboard Localization
English (US)
Graphics Memory Accessibility
Shared
Keyboard Backlight
Yes
Total Number of USB Ports
4
Number of USB 3.2 Gen 1 Type-A Ports
2
Item
Chromebook
Number of Speakers
2
Battery Energy
53 Wh
Drive Type
SSD
Speakers
Yes
Processor Threads
14
TouchPad Features
OceanGlass Touchpad
Headphone/Microphone Combo Port
Yes
Number of Microphones
3
Product Color
Iron
Maximum Turbo Speed
4.30 GHz
Maximum Battery Run Time
11.50 Hours
Processor Series
Series 1
Processor Model
125U
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for Chromebook, Fingerprint reader with on-chip matching design for ChromeOS
Processor Type
Core Ultra 5
Standard Memory
16 GB
System Memory Speed
6400 MHz
Solid State Drive Interface
PCI Express NVMe 4.0
HDCP Supported
Yes
Total Solid State Drive Capacity
256 GB
Screen Resolution
1920 x 1200
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Display Screen Type
Active Matrix TFT LCD
System Memory Technology
LPDDR5X
Aspect Ratio
16:10
HDMI
Yes
USB Type-C
Yes
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Front Camera/Webcam Video Resolution
2560 x 1440
Battery Chemistry
Lithium Ion (Li-Ion)
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Keyboard Features
White Backlight, Chrome Super Insert
Cache
12 MB
Microphone
Yes
64-bit Processing
Yes
USB Type-C Detail
USB Type-C port supporting: Two USB Type-C ports, Thunderbolt 4, USB charging 5 V; 3 A, DC-in port 5 or 9 or 15 or 20 V; 65 W
Maximum Supported System Memory
16 GB
Network (RJ-45)
Yes
Package Contents
Chromebook Plus 714, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Product Line
Chromebook Plus 714
Pointing Device Type
TouchPad
Brightness
350 Nit
Color Gamut
100% sRGB
Bluetooth
Yes
Standard Refresh Rate
120 Hz
Front Camera/Webcam
Yes
Bluetooth Standard
Bluetooth 5.3 or above
Charger Included
Yes
Number of HDMI Outputs
1
Processor Core
Dodeca-core (12 Core)
Processor Speed
1.30 GHz
Finger Print Reader
Yes
Operating System
ChromeOS
Wireless LAN Standard
IEEE 802.11be

Description

Chromebook Plus Enterprise 714 CBE7941 with Google AI enterprise 14 WUXGA 1920 x 1200 IPS, Intel Core Ultra 5 125U 12 MB Smart Cache, 1.3 GHz Performance core with Intel Turbo Boost Technology 2.0 up to 4.3 GHz, Intel AI Boost capable, 16GB 16 LPDDR5X, 256GB PCIe Gen 4 NVMe, Integrated Intel Graphics, Intel Wireless WiFi 7 Wireless LAN, 802.11a/b/g/n/ac/ax/be, Band: 2.4 GHz, 5GHz and 6GHz, 2x2 MUMIMO technology, supports Bluetooth 5.4 or above, QHD webcam with camera shutter, One year warranty, Steel Gray A and D Cover AL, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.