Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Plus 714 14 U5 16 256 CRM

  • Mfr # NX.JM5AA.003

  • Zoro # G122702049


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Bluetooth Standard
Bluetooth 5.3 or above
Solid State Drive Interface
PCI Express NVMe 4.0
Processor Type
Core Ultra 5
Keyboard Localization
English (US)
Microphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JM5AA.003
Zoro #
G122702049
UPC #
195133331104
Country of Origin
China

Dimensions

Color Depth
8-bit
Screen Size
14"
Width
12.3"

Details

Bluetooth Standard
Bluetooth 5.3 or above
Solid State Drive Interface
PCI Express NVMe 4.0
Processor Type
Core Ultra 5
Keyboard Localization
English (US)
Microphone
Yes
HDCP Supported
Yes
Front Camera/Webcam
Yes
Standard Refresh Rate
120 Hz
Audio Features
AI based Noise Reduction w/ Beamforming technology
USB Type-C
Yes
Graphics Memory Accessibility
Shared
Operating System
ChromeOS
Keyboard Features
Chrome Super Insert, White Backlight
Maximum Supported System Memory
16 GB
Response Time Details
20ms
Front Camera/Webcam Video Resolution
2560 x 1440
System Memory Technology
LPDDR5X
Keyboard Backlight
Yes
Key Travel Distance
61 mil
Maximum Power Supply Wattage
65 W
Finger Print Reader
Yes
Ethernet Technology
Gigabit Ethernet
Pointing Device Type
TouchPad
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Cache
10 MB
Charger Included
Yes
Energy Star
Yes
Wireless LAN Standard
IEEE 802.11be
Display Screen Type
Active Matrix TFT LCD
Number of USB 3.2 Gen 1 Type-A Ports
2
Maximum Turbo Speed
4.20 GHz
Screen Resolution
1920 x 1200
Total Solid State Drive Capacity
256 GB
Processor Series
Series 1
Processor Speed
1.50 GHz
HDMI
Yes
Security Features
Fingerprint reader with on-chip matching design for ChromeOS, Discrete H1 Trusted Platform Module (TPM) solution for Chromebook
USB Type-C Detail
USB Type-C port supporting: Two USB Type-C ports, Thunderbolt 4, USB charging 5 V; 3 A, DC-in port 5 or 9 or 15 or 20 V; 65 W
Maximum Battery Run Time
11.50 Hours
Speakers
Yes
Keyboard
Yes
Wi-Fi Generation
Wi-Fi 7
Processor Threads
10
Number of Speakers
2
Product Line
Chromebook Plus 714
Package Contents
Chromebook Plus 714, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Headphone/Microphone Combo Port
Yes
Total Number of USB Ports
4
Screen Mode
WUXGA
Screen-to-body Ratio
86.30%
Network (RJ-45)
Yes
Standard Memory
16 GB
Wireless LAN
Yes
Number of Microphones
3
Environmentally Friendly
Yes
Audio System
DTS Audio
Processor Model
115U
Processor Core
Octa-core (8 Core)
TouchPad Features
OceanGlass Touchpad
Number of HDMI Outputs
1
Bluetooth
Yes
64-bit Processing
Yes
Drive Type
SSD
Brightness
350 Nit
Item
Chromebook
Battery Energy
53 Wh
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Color Gamut
100% sRGB
Aspect Ratio
16:10
Battery Chemistry
Lithium Ion (Li-Ion)
System Memory Speed
6400 MHz
Product Color
Iron

Description

Chromebook Plus Enterprise 714 CBE7941 with Google AI enterprise 14 WUXGA 1920 x 1200 IPS, Intel Core Ultra 5 115U 10 MB Smart Cache, 1.5 GHz Performance core with Intel Turbo Boost Technology 2.0 up to 4.3GHz, Intel AI Boost capable, 16GB 16 LPDDR5X, 256GB PCIe Gen 4 NVMe, Integrated Intel Graphics, Intel Wireless WiFi 7 Wireless LAN, 802.11a/b/g/n/ac/ax/be, Band: 2.4 GHz, 5GHz and 6GHz, 2x2 MUMIMO technology, supports Bluetooth 5.4 or above, QHD webcam with camera shutter, One year warranty, Steel Gray A and D Cover AL, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.