Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Plus 714 14 U7 16 256 CRM

  • Mfr # NX.JM4AA.002

  • Zoro # G922702034


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Solid State Drive Interface
PCI Express NVMe 4.0
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Audio Features
AI based Noise Reduction w/ Beamforming technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JM4AA.002
Zoro #
G922702034
UPC #
195133313551
Country of Origin
China

Dimensions

Color Depth
8-bit
Width
12.3"
Screen Size
14"

Details

Wireless LAN
Yes
Solid State Drive Interface
PCI Express NVMe 4.0
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Audio Features
AI based Noise Reduction w/ Beamforming technology
Bluetooth
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Finger Print Reader
Yes
Front Camera/Webcam Video Resolution
2560 x 1440
HDMI
Yes
Cache
12 MB
Energy Star
Yes
Color Gamut
100% sRGB
Battery Energy
53 Wh
Charger Included
Yes
Brightness
400 Nit
64-bit Processing
Yes
Graphics Memory Accessibility
Shared
Key Travel Distance
61 mil
Aspect Ratio
16:10
Ethernet Technology
Gigabit Ethernet
Bluetooth Standard
Bluetooth 5.3 or above
Headphone/Microphone Combo Port
Yes
Environmentally Friendly
Yes
Drive Type
SSD
Display Screen Type
Active Matrix TFT LCD
Front Camera/Webcam
Yes
Audio System
DTS Audio
Operating System
ChromeOS
HDCP Supported
Yes
Screen-to-body Ratio
86.30%
Standard Refresh Rate
60 Hz
Number of USB 3.2 Gen 1 Type-A Ports
2
Product Line
Chromebook Plus 714
Item
Chromebook
Package Contents
Chromebook Plus, Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Keyboard Features
Chrome Super Insert, White Backlight
Number of HDMI Outputs
1
Processor Core
Dodeca-core (12 Core)
Number of Speakers
2
Maximum Power Supply Wattage
65 W
System Memory Speed
6400 MHz
USB Type-C Detail
USB Type-C port supporting: Two USB Type-C ports, Thunderbolt 4, USB charging 5 V; 3 A, DC-in port 5 or 9 or 15 or 20 V; 65 W
Network (RJ-45)
Yes
Processor Speed
1.70 GHz
Processor Threads
14
TouchPad Features
OceanGlass Touchpad
Maximum Battery Run Time
21 Hours
Product Color
Iron
Processor Model
155U
Processor Series
Series 1
Wireless LAN Standard
IEEE 802.11be
Speakers
Yes
Number of Microphones
3
USB Type-C
Yes
Standard Memory
16 GB
Screen Resolution
1920 x 1200
Microphone
Yes
Security Features
Fingerprint reader with on-chip matching design for ChromeOS, Discrete H1 Trusted Platform Module (TPM) solution for Chromebook
Touchscreen
Yes
Processor Type
Core Ultra 7
Keyboard
Yes
Wi-Fi Generation
Wi-Fi 7
Response Time Details
30ms
Screen Mode
WUXGA
Pointing Device Type
TouchPad
Total Solid State Drive Capacity
256 GB
Maximum Supported System Memory
16 GB
Total Number of USB Ports
4
Maximum Turbo Speed
4.80 GHz
System Memory Technology
LPDDR5X
Keyboard Localization
English (US)
Keyboard Backlight
Yes

Description

Chromebook Plus Enterprise 714 CBE7941T with Google AI touchscreen enterprise 14 WUXGA 1920 x 1200 Multitouch IPS, Intel Core Ultra 7 155U 12 MB Smart Cache, 1.7 GHz Performance core with Intel Turbo Boost Technology 2.0 up to 4.8 GHz, Intel AI Boost capable, 16GB 16 LPDDR5X, 256GB PCIe Gen 4 NVMe, Integrated Intel Graphics, Intel Wireless WiFi 7 Wireless LAN, 802.11a/b/g/n/ac/ax/be, Band: 2.4 GHz, 5GHz and 6GHz, 2x2 MUMIMO technology, supports Bluetooth 5.4 or above, QHD webcam with camera shutter, One year warranty, Steel Gray A and D Cover AL, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.