Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Plus 714 14 U7 16 256 CRM

  • Mfr # NX.JM5AA.001

  • Zoro # G922702058


product price: $1,617.99
/ea
Free Shipping & Returns

Key Features

Finger Print Reader
Yes
Front Camera/Webcam Video Resolution
2560 x 1440
Processor Series
Series 1
Screen Mode
WUXGA
Product Color
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JM5AA.001
Zoro #
G922702058
UPC #
195133313568
Country of Origin
China

Dimensions

Width
12.3"
Screen Size
14"

Details

Finger Print Reader
Yes
Front Camera/Webcam Video Resolution
2560 x 1440
Processor Series
Series 1
Screen Mode
WUXGA
Product Color
Iron
Color Gamut
100% sRGB
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Headphone/Microphone Combo Port
Yes
Maximum Battery Run Time
11.50 Hours
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3 or above
Maximum Supported System Memory
16 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Charger Included
Yes
Energy Star
Yes
Keyboard Localization
English (US)
Screen Resolution
1920 x 1200
Total Solid State Drive Capacity
256 GB
Battery Energy
53 Wh
Number of Microphones
3
Package Contents
Chromebook Plus 714 , Lithium Ion (Li-Ion) Battery, Power Adapter, Power Cord
Solid State Drive Interface
PCI Express NVMe 4.0
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Display Screen Type
Active Matrix TFT LCD
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Keyboard Backlight
Yes
Keyboard
Yes
Keyboard Features
White Backlight, Chrome Super Insert
Processor Speed
1.70 GHz
Drive Type
SSD
Microphone
Yes
Processor Type
Core Ultra 7
Item
Chromebook
System Memory Technology
LPDDR5X
Number of HDMI Outputs
1
Maximum Power Supply Wattage
65 W
Speakers
Yes
Operating System
ChromeOS
Cache
12 MB
USB Type-C Detail
USB Type-C port supporting: Two USB Type-C ports, Thunderbolt 4, USB charging 5 V; 3 A, DC-in port 5 or 9 or 15 or 20 V; 65 W
Standard Memory
16 GB
Wireless LAN Standard
IEEE 802.11be
USB Type-C
Yes
Front Camera/Webcam
Yes
System Memory Speed
6400 MHz
TouchPad Features
OceanGlass Touchpad
Total Number of USB Ports
4
Network (RJ-45)
Yes
Brightness
350 Nit
Environmentally Friendly
Yes
Standard Refresh Rate
120 Hz
Number of Speakers
2
Processor Threads
14
64-bit Processing
Yes
Aspect Ratio
16:10
Bluetooth
Yes
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for Chromebook, Fingerprint reader with on-chip matching design for ChromeOS
Product Line
Chromebook Plus 714
Wireless LAN
Yes
Processor Core
Dodeca-core (12 Core)
HDCP Supported
Yes
Processor Model
155U
Maximum Turbo Speed
4.80 GHz
Graphics Memory Accessibility
Shared
Pointing Device Type
TouchPad

Description

Chromebook Plus Enterprise 714 CBE7941 with Google AI enterprise 14 WUXGA 1920 x 1200 IPS, Intel Core Ultra 7 155U 12 MB Smart Cache, 1.7 GHz Performance core with Intel Turbo Boost Technology 2.0 up to 4.8 GHz, Intel AI Boost capable, 16GB 16 LPDDR5X, 256GB PCIe Gen 4 NVMe, Integrated Intel Graphics, Intel Wireless WiFi 7 Wireless LAN, 802.11a/b/g/n/ac/ax/be, Band: 2.4 GHz, 5GHz and 6GHz, 2x2 MUMIMO technology, supports Bluetooth 5.4 or above, QHD webcam with camera shutter, One year warranty, Steel Gray A and D Cover AL, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.