Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB R752T 11.6 4G 64G CRM

  • Mfr # NX.JWAAA.001

  • Zoro # G522806736


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Pointing Device Type
TouchPad
Sensor Type
Accelerometer
Wireless LAN Standard
IEEE 802.11be
Response Time Details
25ms
Maximum Battery Run Time
15 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JWAAA.001
Zoro #
G522806736
UPC #
195133338684
Country of Origin
China

Dimensions

Depth
8"
Color Depth
6-bit
Height
0.74"
Width
11.5"
Screen Size
11.6"

Details

Pointing Device Type
TouchPad
Sensor Type
Accelerometer
Wireless LAN Standard
IEEE 802.11be
Response Time Details
25ms
Maximum Battery Run Time
15 Hours
Maximum Turbo Speed
2.60 GHz
Flash Memory Type
eMMC
Aspect Ratio
16:9
Front Camera/Webcam
Yes
Brightness
250 Nit
Battery Chemistry
Lithium Ion (Li-Ion)
Cache
1 MB
Charger Included
Yes
Bluetooth
Yes
Flash Memory Capacity
64 GB
Camera Privacy Shutter
Yes
Audio Features
Basic Noise Suppresion
Display Screen Technology
In-plane Switching (IPS) Technology, CineCrystal (Glare)
Energy Star
Yes
Color Gamut
50% NTSC
Display Screen Type
LCD
Drive Type
Flash
Bluetooth Standard
Bluetooth 5.3 or above
Battery Energy
45 Wh
Antimicrobial
Yes
Front Camera/Webcam Video Resolution
1920 x 1080
Kensington Security Slot
Yes
Graphics Memory Accessibility
Shared
Graphics Controller Model
Mali-G57 MC2
Headphone/Microphone Combo Port
Yes
Key Travel Distance
55.1 mil
Item
2 in 1 Chromebook
Processor Core
Octa-core (8 Core)
Wi-Fi Generation
Wi-Fi 7
Screen Resolution
1366 x 768
Maximum Supported System Memory
16 GB
Speakers
Yes
Security Features
Discrete Titan-C Trusted Platform Module (TPM) solution for Chromebook, Kensington lock (Nano-type), Camera shutter
Maximum Power Supply Wattage
65 W
Screen Mode
HD
Microphone
Yes
Product Line
Chromebook Spin 311
Operating System
ChromeOS
Standard Memory
4 GB
Touchscreen
Yes
Processor Speed
2 GHz
Keyboard
Yes
Wireless LAN
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Package Contents
Chromebook Spin 311 R725T-840G 2 in 1 Chromebook, Power Adapter, Power Cord
Number of Speakers
2
Processor Type
MT8
Standard Refresh Rate
60 Hz
Total Number of USB Ports
4
Screen-to-body Ratio
62%
TCO Certified
Yes
System Memory Speed
8533 MHz
System Memory Technology
LPDDR5X
Number of USB 3.2 Gen 1 Type-C Ports
2
Number of Microphones
2
Keyboard Features
Anchored Frame Keyboard, Strauss for Super Insert
TouchPad Features
OceanGlass Touchpad
Product Color
Black
Keyboard Localization
English (US)

Description

Chromebook Spin 311 R725T, MediaTek Kompanio 540, Dualcore Arm CortexA78, 2x2 56KB L2 cache, up to 2.6 GHz; Hexacore Arm Cortex A55, 6x12 8KB L2 cache, up to 2.0 GHz; 1MB L3 cache, 4GB 4 LPDDR5X, 64GB, Multitouch, IPS, Antimicrobial Corning Gorilla Glass. NotebookTouchscreen and keyboard. Easel Touchscreen tilted forward over keyboard. Tablet Touchscreen resting face up on top of keyboard. Tent Touchscreen and keyboard forming sides of a tent with screen facing away from keyboard, Chrome OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.