Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Spin 511 11.6 N150 8 64 CRM

  • Mfr # NX.JJCAA.002

  • Zoro # G322806752


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Keyboard Features
Anchored Frame Keyboard, Chrome Super Insert
Maximum Power Supply Wattage
65 W
Number of HDMI Outputs
1
Key Travel Distance
55.1 mil
Maximum Turbo Speed
3.60 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.JJCAA.002
Zoro #
G322806752
UPC #
195133333061
Country of Origin
China

Dimensions

Depth
8.3"
Screen Size
11.6"
Width
11.6"
Color Depth
6-bit
Height
0.81"

Details

Keyboard Features
Anchored Frame Keyboard, Chrome Super Insert
Maximum Power Supply Wattage
65 W
Number of HDMI Outputs
1
Key Travel Distance
55.1 mil
Maximum Turbo Speed
3.60 GHz
Maximum Battery Run Time
20 Hours
Microphone
Yes
Keyboard
Yes
Number of Microphones
2
Item
2 in 1 Chromebook
Graphics Memory Accessibility
Shared
Maximum Supported System Memory
8 GB
Keyboard Localization
English (US)
Wireless LAN Standard
IEEE 802.11be
Processor Speed
800 MHz
Flash Memory Capacity
64 GB
Active Stylus
Yes
64-bit Processing
Yes
Sensor Type
Accelerometer
Cache
6 MB
Bluetooth
Yes
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for Chromebook Camera shutter Kensington lock (Nano-type)
Front Camera/Webcam Video Resolution
1280 x 720
Kensington Security Slot
Yes
Response Time Details
25ms
Product Color
Black
Speakers
Yes
Front Camera/Webcam
Yes
Audio Features
Basic Noise Suppresion
Processor Type
N-Series
Operating System
ChromeOS
Processor Threads
4
Battery Chemistry
Lithium Ion (Li-Ion)
Wireless LAN
Yes
Processor Model
N150
Active Stylus Protocol
USI 2.0
TouchPad Features
OceanGlass Touchpad
System Memory Speed
4800 MHz
Camera Privacy Shutter
Yes
Wi-Fi Generation
Wi-Fi 7
Antimicrobial
Yes
HDCP Supported
Yes
Total Number of USB Ports
4
Standard Refresh Rate
60 Hz
Headphone/Microphone Combo Port
Yes
Display Screen Technology
In-plane Switching (IPS) Technology, CineCrystal (Glare)
HDMI
Yes
Display Screen Type
LCD
Screen Resolution
1366 x 768
Environmentally Friendly
Yes
Pointing Device Type
TouchPad
Drive Type
Flash
Flash Memory Type
eMMC
Charger Included
Yes
Number of Speakers
2
Aspect Ratio
16:9
Brightness
250 Nit
Battery Energy
53 Wh
Standard Memory
8 GB
Screen-to-body Ratio
60.90%
Screen Mode
HD
Bluetooth Standard
Bluetooth 5.3 or above
Number of USB 3.2 Gen 1 Type-C Ports
2
Product Line
Chromebook Spin 511
System Memory Technology
LPDDR5X
Number of USB 3.2 Gen 1 Type-A Ports
2
Energy Star
Yes
Processor Core
Quad-core (4 Core)
Package Contents
Chromebook Spin 511 R757TN-C5TS 2 in 1 Chromebook, Power Adapter, Power CordActive Stylus
Color Gamut
50% NTSC
Digitizer
Yes
Touchscreen
Yes

Description

Chromebook Spin 511 R757TN touchscreen convertible Education 11.6 1366 x 768 Multitouch IPS, Antimicrobial Corning Gorilla Glass, Supports USI Stylus, Intel N150 4 cores, 6 MB Cache, up to 3.6 GHz, 8GB 8 LPDDR5X, 64GB eMMC, Intel Graphics, Intel WiFi 7 AX211 802.11be, 2x2 MIMO, Bands 2.4GHz, 5GHz and 6GHz, Bluetooth 5.4, front webcam, worldfacing camera on bottom cover, above keyboard, Mechanically anchored keyboard, EasyFix keyboard 2.5 aka Serviceable keyboard 2.5, spillresistant keyboard, moistureresistant touchpad, reinforced ports, MILSTD 810H, EPEAT Gold, Zerotouch Enrollment ready, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.