CB242Y 24IN. 1920X1080 IPS DISPLAY
Mfr # UM.QB2AA.G02
Zoro # G322445722
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Number of VGA Ports
1
Environmentally Friendly
Yes
Stand Adjustments
Height, Swivel
Number of Screens
1
AI-powered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UM.QB2AA.G02
Zoro #
G322445722
UPC #
195285796738
Country of Origin
Multiple
Dimensions
Viewable Screen Size
23.8"
Screen Size Class
24"
Adjustable Display Height
Yes
Details
Number of VGA Ports
1
Environmentally Friendly
Yes
Stand Adjustments
Height, Swivel
Number of Screens
1
AI-powered
Yes
HDMI
Yes
Total Number of HDMI Ports
1
Response Time
1 ms
Adjustable Stand
Yes
Number of HDMI 1.4 Ports
1
HDMI Version
1.4
Product Type
LCD Monitor
Aspect Ratio
16:9
Dynamic Contrast Ratio
100,000,000:1
Response Time Details
1 ms VRB
Package Contents
1 x Vero CB242Y G Widescreen LCD Monitor1 x Power Cord (US)1 x HDMI Cable
Screen Surface
Anti-glare
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.