CB322QK SEMIPRUZX 31.5IN. 3840 X 2160 IPS DISPLAY, 16 9 ASPECT RATIO, 2 X 2

  • Mfr # UM.JB2AA.003
  • Zoro # G214883229
product price: 
$
458.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
31.5 in
Width
28.1"
Speakers
Yes
Display Type
Flat Panel TFT
Height
16.7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UM.JB2AA.003
Zoro #
G214883229
UPC #
193199048219
Country of Origin
China
Max. Resolution
3840 x 2160
Speakers
Yes
Display Type
Flat Panel TFT
Aspect Ratio
16:9
Series
CB2
Screen Refresh Rate
60 Hz
Dynamic Contrast Ratio
100,000,000:1
Mounting
Wall
VESA Mount Standard
100 x 100
Backlight Technology
LED
Input Voltage
120V to 230V
Response Time Details
4 ms GTG
Adjustable Display Pivot
Yes
Number of Screens
1
Horizontal Viewing Angle
178°
Off-Mode Power Consumption (Energy Star)
300 mW
DisplayPort Version
1.2
Number of USB 3.0 Ports
2
HDMI Version
2
DisplayPort
Yes
Swivel Angle
360°
Pixel Pitch
0.18200 mm x 0.18200 mm
Headphone
Yes
Panel Technology
In-plane Switching (IPS) Technology
Network (RJ-45)
Yes
VESA Mount Compatible
Yes
Item
LCD Monitor
Brightness
350 Nit
Color Supported
1.07 Billion Colors
Number of DisplayPorts
1
Green Environmental Attribute
Environmentally Friendly
Vertical Viewing Angle
178°
HDMI
Yes
Standby Power Consumption (Energy Star)
300 mW
Screen Mode
4K UHD
Vertical Frequency
50 Hz to 60 Hz
USB Type-C
Yes
Includes
(1) CB322QK Widescreen LCD Monitor, (1) HDMI Cable, (1) Power Cord(US), (1) USB Type-C Cable, (1) USB 3.0 Cable
USB
Yes
Color Gamut
99% sRGB
Environmentally Friendly
Yes
Package Contents
1 x CB322QK Widescreen LCD Monitor1 x HDMI Cable1 x Power Cord(US)1 x USB Type-C Cable1 x USB 3.0 Cable
Mount Type
Wall Mountable
Response Time
4 ms

Dimensions

Screen Size
31.5 in
Width
28.1"
Height
16.7"
Depth
2.2"
Max. Adjustable Height
5.91 in
Width with Stand
28.10"
Height with Stand
19.45"
Depth with Stand
10.59"
Maximum Adjustable Height
5.91"
Screen Size Class
32"
Viewable Screen Size
31.5"
Color Depth
8-bit+FRC

Ratings & reviews