Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computers Desktop, Orion i7 32G 2T 1024G W11P

  • Mfr # DG.E3BAA.001

  • Zoro # G912319808


product price: $3,284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Expansion Slots
3
Number of Processors Supported
1
Processor Speed
3.40 GHz
Operating System Architecture
64-bit
Max. Memory Supported
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG.E3BAA.001
Zoro #
G912319808
UPC #
195133196314
Country of Origin
China

Dimensions

Height
19.1 in
Depth
19.9 in
Width
8.6 in

Details

Number of Expansion Slots
3
Number of Processors Supported
1
Processor Speed
3.40 GHz
Operating System Architecture
64-bit
Max. Memory Supported
64 GB
Max. Power Supply Wattage
1200 W
Memory Configuration
(2) 16 GB
Graphics Memory Accessibility
Dedicated
Number of USB 2.0 Ports
2
Number of USB 3.2 Gen 1 Type-A Ports
3
Includes
USB Keyboard, USB Mouse
Audio Line In
Yes
Memory Card Reader
No
Wireless LAN
Yes
Standard Memory
32 GB
Processor Core
Hexadeca-core (16 Core)
Number of PCI Express x16 Slots
2
Series
PO7-650
Number of USB Ports
10
Pointing Device Type
Mouse
Number of Hard Drives
1
Keyboard Type
Physical Keyboard
Graphics Controller Model
GeForce RTX 4080
Number of PCI Express x1 Slots
1
Processor Manufacturer
Intel
Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 2 Type-A Ports
3
Max. Turbo Speed
5.40 GHz
Item
Gaming Desktop Computer
Keyboard
Yes
Number of Processors Installed
1
Processor Model
i7-13700KF
Number of USB 3.2 Gen 2x2 Type-C Ports
1
USB Type-C
Yes
Processor Type
Core i7
Hard Drive Interface
Serial ATA
Modem
No
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 11 Pro
Hard Drive RPM
7200
OS Platform
Windows
Number of M.2 Interfaces
3
Cache
30 MB
SSD Interface
PCI Express
Features
DLSS 3.0 Technology; Hyper-Threading
Total Solid State Drive Capacity
1 TB
Network (RJ-45) (Rear)
Yes
Audio Line Out
Yes
Optical Drive Type
No
Bluetooth
Yes
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-C Ports
1
Standards
BSMI, VCCI, CCC, CE, FCC, CB
Graphics Controller Manufacturer
NVIDIA
Number of Solid State Drives
1
Total Hard Drive Capacity
2 TB
Processor Generation
13th Gen
Green Environmental Attribute
Environmentally Friendly
Graphics Memory Capacity
16 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.