Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ED0 31.5in Curved Gaming Monit

  • Mfr # UM.JE0AA.301

  • Zoro # G012431257


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Screen Size
31.5 in
Max. Resolution
1920 x 1080
Screen Refresh Rate
165 Hz
Vertical Viewing Angle
178°
Screen Mode
Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.JE0AA.301
Zoro #
G012431257
UPC #
195133157780
Country of Origin
China

Dimensions

Screen Size
31.5 in
Color Depth
8-bit
Height
16.5"
Screen Size Class
32"
Width
27.9"
Viewable Screen Size
31.5"
Depth
3.3"

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
165 Hz
Vertical Viewing Angle
178°
Screen Mode
Full HD
DisplayPort
Yes
Pixel Pitch
0.36400 mm x 0.36400 mm
Response Time Details
1 ms VRB
Native Contrast Ratio
3,000:1
Adjustable Display Pivot
No
DisplayPort Version
1.4
Series
ED0
Horizontal Viewing Angle
178°
HDMI
Yes
Color
Black
VESA Mount Standard
100 x 100
Dynamic Contrast Ratio
100,000,000:1
Frequency (Horizontal/Vertical)
HDMI:31.469KHz-192.692KHz/48Hz-165Hz, DisplayPort:31.469KHz-192.692KHz/48Hz-165Hz
Item
Gaming LCD Monitor
Curvature
1500R
Mounting
Wall
Tearing Prevention Technology
FreeSync Premium (HDMI VRR)
Aspect Ratio
16:9
Brightness
250 Nit
Horizontal Frequency
31.47 kHz to 192.69 kHz - HDMI, 31.47 kHz to 192.69 kHz - DisplayPort
Headphone
Yes
Backlight Technology
LED
Panel Technology
Vertical Alignment (VA)
Vertical Frequency
48 Hz to 165 Hz - DisplayPort, 48 Hz to 165 Hz - HDMI
Includes
(1) Nitro ED320QR S3 Widescreen Gaming LCD Monitor, (1) HDMI Cable, (1) Power Cord (US)
Number of DisplayPorts
1
HDMI Version
2
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Number of Screens
1
Screen Surface
Anti-glare
Mount Type
Wall Mountable
Color Gamut
72% NTSC
Package Contents
1 x Nitro ED320QR S3 Widescreen Gaming LCD Monitor1 x HDMI Cable1 x Power Cord (US)
Response Time
1 ms

Description

ED0 31.5 Curved Gaming Monit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.