Zoro Homepage

ED3 27in Curved Gaming Mntr

  • Mfr # UM.HE3AA.H01

  • Zoro # G512431290


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1 in
Speakers
Yes
Height
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HE3AA.H01
Zoro #
G512431290
UPC #
195133171182
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Height
14.3 in
Depth
3 in
Height with Stand
17.95 in
Depth with Stand
7.83 in
Width with Stand
24.06 in

Description

ED3 27 Curved Gaming Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.