EI 49 Curved LCD

  • Mfr # UM.SE1AA.001
  • Zoro # G622807213
product price: 
$
972.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Aspect Ratio
32:9
Adjustable Display Height
Yes
Headphone
Yes
HDMI
Yes
DisplayPort
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UM.SE1AA.001
Zoro #
G622807213
UPC #
195133321273
Country of Origin
China
Aspect Ratio
32:9
Headphone
Yes
HDMI
Yes
DisplayPort
Yes
Number of HDMI 2.0 Ports
2
Number of DisplayPorts
1
Number of DisplayPort 1.4 Ports
1
Color
Black
DisplayPort Version
1.4
HDMI Version
2
Stand Adjustments
Height
Response Time Details
3 ms GTG
Product Type
Gaming LCD Monitor
Total Number of HDMI Ports
2
Package Contents
1 x Nitro EI491CUR J0 Widescreen Gaming LCD Monitor1 x Power Cord (US), 1 x Displayport Cable
Brightness
300 Nit
Number of Screens
1
Audio Line Out
Yes
Adjustable Stand
Yes
Dynamic Contrast Ratio
100,000,000:1
Screen Surface
Anti-glare
Response Time
3 ms
AI-powered
Yes
Product Line
Nitro
Product Series
EI

Dimensions

Adjustable Display Height
Yes
Screen Size Class
49"
Viewable Screen Size
49"

Description

Acer EI White LED backlight curved LCD 49 wide AG VA, curved, 3840 x 1080, 120Hz, 1000R curvature, remote control, KVM switch, Black

Ratings & reviews