Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS ACER USB TYPE C DOCK

  • Mfr # GP.DCK11.017

  • Zoro # G322807162


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
USB Type-C
Yes
Interfaces
USB Type C
Includes
ADK243 Docking StationUS Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP.DCK11.017
Zoro #
G322807162
UPC #
195133181426
Country of Origin
China

Details

Connectivity Technology
Wired
USB Type-C
Yes
Item
Docking Station
Interfaces
USB Type C
Includes
ADK243 Docking StationUS Power Cord

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Supported Triple Display output, 2 x DP/1 x HDMI port support 4K 60Hz, Supported PD 3.0, Power to Host is up to 85W, 2 x USB 3.2 Gen 1 USB Type-A (9 pin, DFP max. 5Gbs), 2 x USB Type-C (Fast-Charge, 24 pin), 2 x USB Type-A (4 pin) USB 2.0, 1 x Audio combo, 1 x 10/100/1000Mbps RJ45 Ethernet port, 1 x Kensington K-slot Security Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.