This item is Discontinued.

No Product Image Available

INTEL WI-FI 6E AX211 802.11AX, 2X2, BANDS 2.4GHZ, 5GHZ AND 6GHZ, BLUETOOTH 5.2, (Discontinued)

  • Mfr # NX.JJ2AA.001
  • Zoro # G221696935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NX.JJ2AA.001
Zoro #
G221696935
UPC #
195133286633
Country of Origin
China

Dimensions

Height
0.83 in
Screen Size
11.6 in
Width
11.7 in

Details

Item
Chromebook
Wireless LAN
Yes
Total Number of USB Ports
4
Microprocessor
N-Series
Includes
Chromebook 511 C736-C1PM ChromebookLithium Ion (Li-Ion) BatteryPower AdapterPower Cord
TouchPad Features
OceanGlass Touchpad
64-bit Processing
Yes
Audio Line In
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Front Camera/Webcam
Yes
Processor Threads
4
Audio Line Out
Yes
Aspect Ratio
16:9
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for ChromebookCamera shutterKensington lock
Microphone
Yes
Display Screen Type
LCD
Camera Privacy Shutter
Yes
Bluetooth
Yes
Graphics Controller Model
UHD Graphics
Color Gamut
50% NTSC
Operating System
ChromeOS
Keyboard
Yes
Number of Speakers
2
Standard Refresh Rate
60 Hz
Charger Included
Yes
Processor Core
Quad-core (4 Core)
Maximum Battery Run Time
12 Hours
Graphics Memory Accessibility
Shared
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Color
Black
Front Camera/Webcam Video Resolution
1280 x 720
Memory Card Reader
Yes
Screen Resolution
1366 x 768
Speakers
Yes
Memory Card Supported
microSD
Product Line
Chromebook 511
Number of USB 3.2 Gen 1 Type-C Ports
2
Number of USB 3.2 Gen 1 Type-A Ports
2
Brightness
250 Nit
Battery Energy
48 Wh
Maximum Turbo Speed
3.40 GHz
Maximum Supported System Memory
8 GB
System Memory Speed
4800 MHz
Display Screen Technology
ComfyView (Matte), In-plane Switching (IPS) Technology
Drive Type
Flash
Screen Mode
HD
Number of Microphones
2
Energy Star
Yes
Pointing Device Type
TouchPad
HDCP Supported
Yes
Bluetooth Standard
Bluetooth 5.2 or above
Headphone/Microphone Combo Port
Yes
Flash Memory Type
eMMC
Wireless LAN Standard
IEEE 802.11ax
Maximum Power Supply Wattage
65 W
Ram Capacity
32 GB
Wireless LAN Model
Wi-Fi 6E AX211
Environmentally Friendly
Yes
Cache Memory
6 MB

Description

FRONT WEBCAM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.