This item is Discontinued.

No Product Image Available

INTEL WI-FI 7 AX211 802.11BE, 2X2 MIMO, BANDS 2.4GHZ, 5GHZ AND 6GHZ, BLUETOOTH 5 (Discontinued)

  • Mfr # NX.JJDAA.001
  • Zoro # G221701585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NX.JJDAA.001
Zoro #
G221701585
UPC #
195133282918
Country of Origin
China

Dimensions

Height
0.82 in
Screen Size
11.6 in
Width
11.5 in

Details

Item
Chromebook
Battery Chemistry
Lithium Ion (Li-Ion)
Keyboard
Yes
Pointing Device Type
TouchPad
Number of Speakers
2
Front Camera/Webcam
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Maximum Battery Run Time
22 Hours
Bluetooth
Yes
Brightness
250 Nit
Product Line
Chromebook 511
Maximum Supported System Memory
8 GB
Charger Included
Yes
Flash Memory Type
eMMC
HDMI
Yes
HDCP Supported
Yes
Environmentally Friendly
Yes
Aspect Ratio
16:9
Number of HDMI Outputs
1
Screen Resolution
1366 x 768
Standard Refresh Rate
60 Hz
Energy Star
Yes
Includes
Chromebook 511 C737-C0QCNA ChromebookLithium Ion (Li-Ion) BatteryPower AdapterPower Cord
Wireless LAN
Yes
Total Number of USB Ports
4
Wireless LAN Standard
IEEE 802.11be
Screen Mode
HD
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for ChromebookCamera shutterKensington lock (Nano-type)
Ram Capacity
64 GB
System Memory Speed
4800 MHz
Keyboard Features
Anchored Frame Keyboard, Chrome Super Insert
Processor Threads
4
Operating System
ChromeOS
Microphone
Yes
Number of USB 3.2 Gen 1 Type-C Ports
2
TouchPad Features
OceanGlass Touchpad
Camera Privacy Shutter
Yes
Graphics Memory Accessibility
Shared
Drive Type
Flash
Battery Energy
53 Wh
Processor Speed
800 MHz
Bluetooth Standard
Bluetooth 5.3 or above
Front Camera/Webcam Video Resolution
1280 x 720
Processor Core
Quad-core (4 Core)
64-bit Processing
Yes
Speakers
Yes
Display Screen Type
LCD
Color
Black
Headphone/Microphone Combo Port
Yes
Color Gamut
50% NTSC
Number of Microphones
2
Maximum Power Supply Wattage
65 W
Cache Memory
6 MB
Maximum Turbo Speed
3.60 GHz
Microprocessor
N-Series

Description

.4, FRONT WEBCAM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.