Shop ACER
See all product information
Create Account
Laptop Computer
- Mfr # NH.U0HAA.002
- Zoro # G823369763
product price:Â
$
5,162.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
330 W
Processor Speed
2.70 GHz
Screen Size
18 in
Processor Core
Tetracosa-core
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH.U0HAA.002
- Zoro #
- G823369763
- UPC #
- -
- Country of Origin
- Unknown
- Maximum Wattage
- 330 W
- Processor Speed
- 2.70 GHz
- Processor Core
- Tetracosa-core
- Item
- Gaming Notebook
- Color
- Black
- Number of Speakers
- 2
- Run Time
- 5 hr
- Operating System
- Windows 11
- Drive Type
- SSD
- Screen Resolution
- 2560 x 1600
- Processor Type
- Core Ultra 9
- Bluetooth
- Yes
- Aspect Ratio
- 16:10
- Screen Mode
- WQXGA
- Series
- PHN18-72
- Wireless LAN
- Yes
- Number of Microphones
- 3
Dimensions
- Screen Size
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.