Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6E 5G Mobile WiFi

  • Mfr # FF.G2VTA.001

  • Zoro # G122807423


product price: $349.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Width
3.4 in
Memory Technology
DDR4 SDRAM
UNII Maximum Frequency
6 GHz
Cellular Generation
5G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF.G2VTA.001
Zoro #
G122807423
UPC #
195133333115
Country of Origin
China

Dimensions

Width
3.4 in
SIM Size Supported
Nano/eSim
Height
5.5 in

Details

USB
Yes
Memory Technology
DDR4 SDRAM
UNII Maximum Frequency
6 GHz
Cellular Generation
5G
Product Material
Polycarbonate, Glass Fiber
ISM Band
Yes
Network Band
Tri Band
Encryption Standard
WPA2, WPA3
NR Band (5G)
n1, n77, n5, n38, n66, n3, n20, n40, n78, n28, n7, n8, n2, n41, n75, n71
Total Wireless Transmission Speed
150-MB/s
VPN Supported
Yes
Frequency
2.40 GHz
Flash Memory Capacity
16 GB
Processor Speed
2.50 GHz
Certifications & Standards
MIL-STD 810HIP68
Wi-Fi Generation
Wi-Fi 6E
USB Version
USB 3.0 Type C
Cellular Data Connectivity Technology
LTE, 5G NR
Broadband Transmission Technology
Cellular
Battery Chemistry
Lithium Polymer (Li-Polymer)
LTE Band (4G)
B12, B2, B14, B38, B32, B8, B29, B28, B4, B42, B40, B30, B41, B3, B7, B66, B5, B13, B1, B48, B20, B71
Standard Memory
4 GB
UNII Band
Yes
Item
Modem/Wireless Router
Processor Core
Octa-core (8 Core)
Storage Media
eMMC
Wireless LAN Standard
IEEE 802.11ax

Description

M6E 5G Mobile WiFi 2.4 Touchscreen, 320x240 directbond, DPI 167, eMdiaTek Proprietary Processor, 4GB DDR4, 16GB eMMC, 802.11 a/b/g/n/ac/ax 5G NR, 4G LTE, WiFi 6E, Dual Band 2.4GHz + 5GHz/6GHz, MIMO 2x2, AX12001200Mbps, Dual Band 2.4GHz + 5GHz/6GHz, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.