Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONITOR, 17in, LED/LCD, 100M:1, 5MS, 250 CD, M

  • Mfr # UM.BV6AA.002

  • Zoro # G616480644


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Backlight Technology
LED
Number of Screens
1
Aspect Ratio
5:4
Product Type
LCD Monitor
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.BV6AA.002
Zoro #
G616480644
UPC #
887899000000
Country of Origin
China

Dimensions

Screen Size Class
17"
Width with Stand
14.53"
Height
12.2"
Depth
2.2"
Height with Stand
15.53"
Viewable Screen Size
17"
Depth with Stand
7.52"
Width
14.5"

Details

Backlight Technology
LED
Number of Screens
1
Aspect Ratio
5:4
Product Type
LCD Monitor
Brightness
250 Nit
Response Time
5 ms
Max. Resolution
1280 x 1024
Color Supported
16.7 Million Colors
Contrast Ratio
100,000,000:1
Off-Mode Power Consumption
350 mW
Panel Technology
Twisted Nematic Film (TN Film)
Screen Surface
Anti-glare
Screen Mode
SXGA
Package Contents
V176L LCD Monitor1 x VGA CablePower Cord
Horizontal Viewing Angle
170°
Operating Power Consumption
13 W
Color
Black
Environmentally Friendly
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
75 Hz
Operating Power Consumption (Energy Star)
13 W
Vertical Viewing Angle
160°
Adjustable Display Angle
Yes
Standby Power Consumption
450 mW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.