MONITOR 31.5in LED(1920X1080)EB321HQAbi

  • Mfr # UM.JE1AA.A01

  • Zoro # G121696882


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Height
16.9"
Aspect Ratio
16:9
Depth
2"
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.JE1AA.A01
Zoro #
G121696882
UPC #
191114488690
Country of Origin
China

Dimensions

Height
16.9"
Depth
2"
Color Depth
8-bit
Height with Stand
19.13"
Depth with Stand
7.09"
Width with Stand
28.73"
Width
28.7"
Viewable Screen Size
31.5"

Details

Aspect Ratio
16:9
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Color Supported
16.7 Million Colors
Number of Screens
1
Backlight Technology
LED
VESA Mount Standard
100 x 100
Package Contents
EB321HQ Widescreen LCD MonitorPower Cord1 x VGA Cable
Brightness
300 Nit
Pixel Pitch
0.36750 mm x 0.36750 mm
Product Type
LCD Monitor
HDMI
Yes
Standby Power Consumption
450 mW
Color
Black
Vertical Viewing Angle
178°
Off-Mode Power Consumption
400 mW
Response Time
4 ms
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
4 ms GTG
Tilt Angle
-5° to 15°
HDMI Inputs
1
Max. Resolution
1920 x 1080
Contrast Ratio
100,000,000:1
Operating Power Consumption (Energy Star)
52 W
Screen Mode
Full HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.