Zoro Homepage

Nitro XV2 Gaming 27in Monitor

  • Mfr # UM.HX2AA.201

  • Zoro # G712431410


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2 in
Speakers
Yes
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HX2AA.201
Zoro #
G712431410
UPC #
195133192330
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.4 in
Depth
2.6 in
Max. Adjustable Height
4.72 in
Height with Stand
20.51 in
Width with Stand
24.17 in
Depth with Stand
9.21 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Color
Black
Brightness
400 Nit
HDMI Version
2.1
Panel Technology
In-plane Switching (IPS) Technology
Pixel Pitch
9.2 mil
VESA Mount Standard
100 x 100
Operating Power Consumption (Energy Star)
26 W
Aspect Ratio
16:9
Series
XV2
Adjustable Display Pivot
Yes
Max. Resolution (HDMI)
2560 x 1440 @ 144Hz
Tilt Angle
-5° to 25°
Speaker Output Power
2 W
Dynamic Contrast Ratio
100,000,000:1
Features
VESA DisplayHDR 400; Anti-glare
Max. Power Consumption (Energy Star)
60 W
HDMI
Yes
Headphone
Yes
Native Contrast Ratio
1,000:1
Input Voltage
120V to 230V
Vertical Viewing Angle
178°
Mounting
Wall
Number of Speakers
2
Max. Resolution (DisplayPort)
2560 x 1440 @ 240Hz
VESA Mount Compatible
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Response Time Details
1ms GTG
Number of Screens
1
Color Supported
1.07 Billion Colors
Backlight Technology
LED
Horizontal Viewing Angle
178°
DisplayPort Version
1.4
Standby Power Consumption (Energy Star)
500 mW
Item
Gaming LED Monitor
Swivel Angle
-360° to 360°
Number of HDMI Ports
2
DisplayPort
Yes
Screen Mode
WQHD
Includes
(1) Nitro XV272U W2 Widescreen Gaming LED Monitor, (1) Displayport Cable, (1) HDMI Cable, (1) Power Cord (US)
Pivot
Yes
Vertical Frequency
48 Hz to 144 Hz - HDMI, 48 Hz to 240 Hz - DisplayPort
Off-Mode Power Consumption (Energy Star)
300 mW
Pivot Angle
+/-90°
Number of DisplayPorts
1
Power Consumption (Energy Star)
60 W

Description

Nitro XV2 Gaming 27 Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.