Shop ACER
See all product information
Create Account
Predator Helios Neo 16
- Mfr # NH.U1QAA.001
- Zoro # G223369929
product price:Â
$
4,048.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
16 in
Processor Type
Core Ultra 7
Wireless LAN
Yes
Series
PHN16-73
Processor Core
Icosa-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH.U1QAA.001
- Zoro #
- G223369929
- UPC #
- -
- Country of Origin
- Unknown
- Processor Type
- Core Ultra 7
- Wireless LAN
- Yes
- Series
- PHN16-73
- Processor Core
- Icosa-core
- Color
- Black
- Drive Type
- SSD
- Bluetooth
- Yes
- Screen Resolution
- 2560 x 1600
- Maximum Wattage
- 230 W
- Aspect Ratio
- 16:10
- Screen Mode
- WQXGA
- Number of Speakers
- 2
- Run Time
- 5 hr
- Number of Microphones
- 3
- Processor Speed
- 2.40 GHz
- Operating System
- Windows 11
- Item
- Gaming Notebook
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.