Swift14 14.5' X1E78100 11P
Mfr # SF1411TX53K
Zoro # G614935481
product price: $1,599.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF1411TX53K
Zoro #
G614935481
UPC #
195133263214
Country of Origin
China
Description
Swift 14 AI SF1411T Copilot+ PC Prosumer notebook 14.5 WQXGA 2560 x 1600 Touchscreen 120Hz, 300 nits, Out cell touch with edgetoedge Glass, sRGB100, Qualcomm Snapdragon X Elite X1E78100 12core, 3.4 gigahertz, NPU 45 trillions operations per second, 16GB LPDDR5X DualChannel on board, 1TB PCIe Gen4 NVMe SSD, Qualcomm Adreno GPU Up to 3.8 TFLOPs, DirectX 12, H.264, HEVC H.265, AV1 encode up to 4K60 10bit, H.264, HEVC H.265, VP9, AV1 decode up to 4K120 10bit, WiFi 7 supports dualstream WiFi in the 2.4GHz, 5GHz and 6GHz bands, 2x2 MIMO Technology MLO Multi Link Operation Supports Bluetooth 5.4 or above Supports Bluetooth LE Audio. With GT Booster AIFlow Internet Accelerator, powered by AI, easily boost the connectivity of critical applications, monitor bandwidth usage, troubleshoot network performance, and more, Turn your ideas from text prompts into generated artwork. With Recall, search across time to find the content you need. Understand new languages instantly with Live Captions. Copilot+ PCs powered by the Snapdragon X Plus processor come with 45 Trillion Operations Per Second of NPU power, and they re all set to transform the way you create, find and communicate. The 1440p QHD webcam with Acer PurifiedView 2.0 puts your best face forward. Experience new supersharp resolution and portrait refinement features to go with automatic framing, advanced background blur, and gaze correction. Employing a 3rd mic and AI noise cancellation, Acer PurifiedVoice 2.0 suppresses unwanted background noise ensuring voices heard and spoken are exceptionally clear and crisp, Steel Gray, Windows 11 Pro 64bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.