Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TM P4 14 U5 16G 512G W11P

  • Mfr # NX.BNLAA.001

  • Zoro # G322702047


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Vision Sensor
Processor Speed
1.50 GHz
Number of HDMI Outputs
1
Number of USB Ports
2
Headphone/Microphone Combo Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.BNLAA.001
Zoro #
G322702047
UPC #
195133307277
Country of Origin
China

Dimensions

Height
0.74"
Screen Size
14"
Width
12.3"
Depth
9.2"

Details

Sensor Type
Vision Sensor
Processor Speed
1.50 GHz
Number of HDMI Outputs
1
Number of USB Ports
2
Headphone/Microphone Combo Port
Yes
Graphics Memory Accessibility
Shared
Ethernet Technology
Gigabit Ethernet
Number of Speakers
2
Screen Resolution
1920 x 1200
Standard Refresh Rate
60 Hz
Drive Type
SSD
Security Features
Camera shutter, Kensington lock (Nano-type), Discrete Trusted Platform Module (TPM) solution Power keycap fingerprint reader with on-chip matching design BIOS Passwords: User, Supervisor, HDD(OPAL) password Acer ProShield Plus security manager includes: Data Protection: File & Folder Encryption and Decryption, Personal Security Drive, Data Removal: File Shredding Security Alert: Invalid Access Alert, Security Report
Color Gamut
45% NTSC
Network (RJ-45)
Yes
Solid State Drive Interface
PCI Express NVMe 4.0
System Memory Speed
5600 MHz
Product Line
TravelMate P4 Spin 14
Total Number of Memory Slots
2
HDCP Supported
Yes
Processor Model
225U
Active Stylus Protocol
AES 2.0
Maximum Supported System Memory
64 GB
Wireless LAN
Yes
Product Color
Blue
Number of Occupied Memory Slots
2
Standard Memory
16 GB
Front Camera/Webcam Video Resolution
2880 x 1800
Touchscreen
Yes
Processor Type
Core Ultra 5
Maximum Turbo Speed
4.80 GHz
Digitizer
Yes
Display Screen Type
Active Matrix TFT LCD
HDMI
Yes
Battery Energy
65 Wh
Front Camera/Webcam Resolution
5 Megapixel
Item
2 in 1 Notebook
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Mode
WUXGA
Keyboard Features
Caps Lock Indicator, White Backlight, TravelMate Sense Key, Microphone Mute Indicator
Bluetooth
Yes
Cache
12 MB
Infrared Camera
Yes
Installed Slot Memory
16 GB
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Memory Card Supported
microSD
Package Contents
TravelMate P4 Spin 14 TMP414RN-55-52RS 2 in 1 NotebookPower Adapter, Power CordActive Stylus
Total Solid State Drive Capacity
512 GB
Total Number of USB Ports
4
Software Included
Windows Desktop Apps In-House: Acer AlterView, Acer LiveArt, Acer Product Registration, Acer QuickPanel, TravelMate Sense Security: Acer User Sensing
Speakers
Yes
Wireless LAN Standard
IEEE 802.11be
System Memory Technology
DDR5 SDRAM
Copilot Key
Yes
NPU Name
AI Boost
Bluetooth Standard
Bluetooth 5.4 or above
Energy Star
Yes
Active Stylus
Yes
Aspect Ratio
16:10
Maximum Battery Run Time
17 Hours
Charger Included
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Keyboard Backlight
Yes
Finger Print Reader
Yes
Brightness
250 Nit
Processor Core
Dodeca-core (12 Core)
TouchPad Features
Moisture Resistant, Microsoft Precision Touchpad Certification
Environmentally Friendly
Yes
Audio Line Out
Yes
Memory Card Reader
Yes
Microphone
Yes
Keyboard Localization
English
Camera Privacy Shutter
Yes
64-bit Processing
Yes
Audio Line In
Yes
Processor Threads
14
Front Camera/Webcam
Yes
Operating System
Windows 11 Pro
Keyboard
Yes
Maximum Power Supply Wattage
100 W
Pointing Device Type
TouchPad
Processor Series
Series 2
Number of Microphones
2

Description

TravelMate P4 Spin 14 TMP414RN55 Professional notebook touchscreen convertible 14 WUXGA 1920 x 1200 Touchscreen IPS, 16:10 aspect ratio, Intel Core Ultra 5 Processor 225U 12 MB Smart Cache, 1.5 GHz Pcore base core frequency with Intel Turbo Boost Technology 2.0 up to 4.8 GHz, and Intel AI Boost up to 12 TOPS, supporting hybrid core architecture with Performancecore, Efficientcore, and LowPower Efficientcore, 16GB 8/8 DualChannel DDR5, 512GB PCIe Gen 4 NVMe SSD, Intel Graphics, Intel Wireless WiFi 7 AX211, 802.11 a/b/g/n/ac/ax wireless LAN, 2.4 GHz, 5 GHz and 6 GHz, 2x2 MUMIMO, 4K QAM, MLO MultiLink Operation, Bluetooth 5.4, Gigabit Ethernet, 5MP IR webcam with privacy shutter, Slate Blue, Active Stylus Pen Included, Two year warranty, Windows 11 Pro 64bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.