Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TM P6 14 Tch U7 32G 1T W11P

  • Mfr # NX.BJKAA.001

  • Zoro # G815959705


product price: $1,975.99
/ea
Free Shipping & Returns

Key Features

64-bit Processing
Yes
Cache
12 MB
Aspect Ratio
16:10
Battery Energy
65 Wh
NPU Performance
47 TOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.BJKAA.001
Zoro #
G815959705
UPC #
195133279079
Country of Origin
China

Dimensions

Screen Size
14"

Details

64-bit Processing
Yes
Cache
12 MB
Aspect Ratio
16:10
Battery Energy
65 Wh
NPU Performance
47 TOPS
Microphone
Yes
Front Camera/Webcam Resolution
5 Megapixel
Processor Type
Core Ultra 7
Standard Refresh Rate
60 Hz
Package Contents
TravelMate P6 14 AI TMP614-54T-79DF NotebookLi-IonPower Adapter, Power Cord
Number of Speakers
2
Standard Memory
32 GB
Product Color
Black
Speakers
Yes
System Memory Technology
LPDDR5X
Number of Microphones
3
Processor Core
Octa-core (8 Core)
Battery Chemistry
Lithium Ion (Li-Ion)
Touchscreen
Yes
Pointing Device Type
TouchPad
Wireless LAN Standard
IEEE 802.11be
Processor Threads
8
TouchPad Features
AI Lighting Touchpad
Item
Notebook
Processor Speed
2.20 GHz
Screen Resolution
1920 x 1200
NPU Name
AI Boost
Processor Series
Series 2
Screen Mode
WUXGA
Total Solid State Drive Capacity
1 TB
Wireless LAN
Yes
Bluetooth
Yes
Charger Included
Yes
Brightness
400 Nit
Front Camera/Webcam
Yes
Maximum Power Supply Wattage
100 W
Maximum Turbo Speed
4.80 GHz
Keyboard Localization
English
Headphone/Microphone Combo Port
Yes
Copilot+ PC
Yes
Display Screen Type
LCD
Keyboard Features
Caps Lock Indicator, Microphone Mute Indicator, White Backlight, AcerSense Key
Finger Print Reader
Yes
Processor Model
258V
Keyboard
Yes
Graphics Memory Accessibility
Shared
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Maximum Supported System Memory
32 GB
Graphics Controller Model
Arc Graphics 140V
HDCP Supported
Yes
Drive Type
SSD
Keyboard Backlight
Yes
Copilot Key
Yes
Product Line
TravelMate P6 14 AI
Operating System
Windows 11 Pro
Solid State Drive Interface
PCI Express NVMe 4.0
AI-powered
Yes
Audio Line In
Yes
Audio Line Out
Yes
Color Gamut
100% sRGB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.