TM P6 14 U5 16G 1T W11P

  • Mfr # NX.BJJAA.002

  • Zoro # G415959556


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Audio Line In
Yes
Keyboard
Yes
Cache
8 MB
HDMI
Yes
Number of Microphones
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX.BJJAA.002
Zoro #
G415959556
UPC #
195133283298
Country of Origin
China

Dimensions

Height
0.66"
Screen Size
14"
Depth
8.9"
Width
12.3"

Details

Audio Line In
Yes
Keyboard
Yes
Cache
8 MB
HDMI
Yes
Number of Microphones
3
Color Gamut
100% sRGB
Aspect Ratio
16:10
Infrared Camera
Yes
Environmentally Friendly
Yes
Operating System
Windows 11 Pro
Wireless LAN Standard
IEEE 802.11be
Front Camera/Webcam Video Resolution
2880 x 1800
Maximum Turbo Speed
4.50 GHz
64-bit Processing
Yes
Bluetooth
Yes
Graphics Controller Model
Arc Graphics 130V
Energy Star
Yes
Sensor Type
Vision Sensor
Front Camera/Webcam Resolution
5 Megapixel
NPU Name
AI Boost
Software Included
Windows Desktop Apps In-House: Acer AlterView, Acer QuickPanel, Acer LiveArt, TravelMate Sense Security: Acer User Sensing
Total Number of USB Ports
4
System Memory Technology
LPDDR5X
Display Screen Type
LCD
Processor Core
Octa-core (8 Core)
Number of USB 3.2 Gen 1 Type-A Ports
2
Security Features
Camera shutter, Kensington lock (Nano-type), Discrete Trusted Platform Module (TPM) solution, Power keycap fingerprint reader with on-chip matching design, BIOS Passwords: User, Supervisor, HDD Acer ProShield Plus security manager includes: Data Protection: File & Folder Encryption and Decryption, Personal Security Drive, Data Removal: File Shredding, Security Alert: Invalid Access Alert, Security Report
Camera Privacy Shutter
Yes
NPU Performance
40 TOPS
Maximum Power Supply Wattage
100 W
Drive Type
SSD
Item
Notebook
Keyboard Features
AcerSense Key, White Backlight, Caps Lock Indicator, Microphone Mute Indicator
HDCP Supported
Yes
Keyboard Localization
English
System Memory Speed
8533 MHz
TouchPad Features
AI Lighting Touchpad
Processor Speed
2.10 GHz
Wireless LAN
Yes
Package Contents
TravelMate P6 14 AI TMP614-54-56PB Notebook, Lithium Ion (Li-Ion) Battery, Power Adapter, Power CordACB040 Acer USB Type-C To Giga LAN Cable
Product Line
TravelMate P6 14 AI
Number of Speakers
2
Microphone
Yes
Maximum Supported System Memory
32 GB
Speakers
Yes
Charger Included
Yes
Processor Model
226V
Graphics Memory Accessibility
Shared
Maximum Battery Run Time
30 Hours
Audio Line Out
Yes
Number of HDMI Outputs
1
Total Solid State Drive Capacity
1 TB
Standard Refresh Rate
120 Hz
Screen Mode
WQXGA+
AI-powered
Yes
Solid State Drive Interface
PCI Express NVMe 4.0
Copilot Key
Yes
Product Color
Black
Finger Print Reader
Yes
Brightness
400 Nit
Processor Series
Series 2
Screen Resolution
2880 x 1800
Standard Memory
16 GB
Number of USB Ports
2
Processor Threads
8
Processor Type
Core Ultra 5
Battery Energy
65 Wh
Display Screen Technology
In-plane Switching (IPS) Technology
Copilot+ PC
Yes
Pointing Device Type
TouchPad
Front Camera/Webcam
Yes
Keyboard Backlight
Yes
Headphone/Microphone Combo Port
Yes
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.