Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT 27 Touch Monitor

  • Mfr # UM.HW2AA.001

  • Zoro # G016266091


product price: $419.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Headphone
Yes
Number of DisplayPorts
1
HDMI Version
1.4
DisplayPort Version
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HW2AA.001
Zoro #
G016266091
UPC #
195133236591
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"

Details

DisplayPort
Yes
Headphone
Yes
Number of DisplayPorts
1
HDMI Version
1.4
DisplayPort Version
1.2
Aspect Ratio
16:9
Dynamic Contrast Ratio
100,000,000:1
Certifications & Standards
MPR II
Color
Black
Screen Surface
Glare
Product Type
LED Monitor
Screen Mode
Full HD
Number of USB Type-B Downstream Ports
2
Number of HDMI 1.4 Ports
1
HDMI
Yes
Audio Line Out
Yes
Environmentally Friendly
Yes
AI-powered
Yes
Number of DisplayPort 1.2 Ports
1
Number of USB 3.2 Ports
2
Brightness
360 Nit
Number of Speakers
2
Total Number of HDMI Ports
1
Number of Screens
1
Package Contents
1 x UT272 Widescreen LED Monitor1 x Power Cord (US)1 x USB 3.0 Cable1 x HDMI Cable
Response Time Details
4 ms GTG
Number of USB Type-B Upstream Ports
1
Max. Resolution
1920 x 1080
USB
Yes
Tearing Prevention Technology
Adaptive Sync
Speakers
Yes
Speaker Output Power
3 W
Response Time
4 ms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.