Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT2 21.5 LED AG Monitor

  • Mfr # UM.WW2AA.E01

  • Zoro # G422806911


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Audio Line In
Yes
Speakers
Yes
Number of USB Type-B Upstream Ports
1
USB
Yes
Stand Adjustments
Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WW2AA.E01
Zoro #
G422806911
UPC #
195133249003
Country of Origin
China

Dimensions

Adjustable Display Height
Yes
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Audio Line In
Yes
Speakers
Yes
Number of USB Type-B Upstream Ports
1
USB
Yes
Stand Adjustments
Height
Audio Line Out
Yes
Certifications & Standards
MPR II
Adjustable Stand
Yes
DisplayPort Version
1.2
Number of DisplayPorts
1
Color
Black
Number of USB Type-B Downstream Ports
2
AI-powered
Yes
Number of HDMI 1.4 Ports
1
Brightness
250 Nit
Product Type
LCD Monitor
Number of Speakers
2
HDMI
Yes
Aspect Ratio
16:9
Number of DisplayPort 1.2 Ports
1
Response Time
4 ms
Number of USB 3.0 Ports
2
Speaker Output Power
4 W
Screen Surface
Glare
Package Contents
1 x UT222Q E Widescreen LCD Monitor1 x Power Cord (US), 1 x HDMI Cable, 1 x USB 3.0 Cable
Number of VGA Ports
1
Total Number of HDMI Ports
1
Headphone
Yes
Response Time Details
4 ms GTG
HDMI Version
1.4
DisplayPort
Yes
Number of Screens
1
Product Series
UT

Description

Acer UT2 White LED backlight enterprise touchscreen LCD 21.5 AG 10point Touchscreen, IPS, 1920 x 1080, 16:9, 100Hz, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.