This item is Discontinued.

Acer V196L b 19in. 100,000,000:1 5ms VGA LED LCD Monitor (Black) UM.CV6AA.005

V196L b 19in. 100,000,000:1 5ms VGA LED LCD Monitor (Black) (Discontinued)

  • Mfr # UM.CV6AA.005
  • Zoro # G5653418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.CV6AA.005
Zoro #
G5653418
UPC #
887899393242
Country of Origin
Unknown

Dimensions

Screen Size
19"

Details

Item
LCD Monitor

Description

V196L b 19 inch 100,000,000:1 5ms VGA LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.