Zoro Homepage

Super 2 Smoke 20gge With LIGHT tint With Paper, Vinyl Window Material

  • Mfr # SUPER2SMOKE20WP

  • Zoro # G315445685


product price: $16.25
/ea

Key Features

Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride
Color
Gray
Gauge
20 gge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER2SMOKE20WP
Zoro #
G315445685
UPC #
628911056062
Country of Origin
United States

Dimensions

Length
1 Yard
Width
54 in
Size
By the Yard

Details

Material
100% Polyvinyl Chloride
Color
Gray
Gauge
20 gge
For Use With
Industrial,Marine Seating,Marine Seating,Industrial

Description

Super 2 Smoke 20gge is a lightly tinted vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications. Order qty is in Yard increments.


  • • Super 2 Smoke 20gge is a lightly tinted vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications.
  • • Fabric Type: 100% Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.