Super 2 Smoke 30gge With LIGHT tint With Paper, Vinyl Window Material Sample

  • Mfr # SUPER2SMOKE30WPM9X9

  • Zoro # G615446108


product price:  $9.99
/ea

Key Features

Length
9 in
Width
9 in
Material
100% Polyvinyl Chloride
Color
Gray
Size
9" x 9" Sample
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUPER2SMOKE30WPM9X9
Zoro #
G615446108
UPC #
628911115950
Country of Origin
Canada

Dimensions

Length
9 in
Width
9 in
Size
9" x 9" Sample

Details

Material
100% Polyvinyl Chloride
Color
Gray
Gauge
30 gge
For Use With
Marine Seating,Industrial,Marine Seating,Industrial

Description

Super 2 Smoke 30gge is a lightly tinted vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications.


  • • Super 2 Smoke 30gge is a lightly tinted vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications.
  • • Care Instructions: Clean with a soft clean cotton cloth. Vinyl cleaners or soapy water and paper towels are not recommended. Avoid using polishes, wax, abrasive cleaners or scratch removers.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: United States
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.