
Super 2 Smoke 30gge With LIGHT tint With Paper , Vinyl Window Material
Mfr # SUPER2SMOKE30WP
Zoro # G915446105
product price: $44.15
/eaKey Features
Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride
Color
Gray
Size
By the Yard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUPER2SMOKE30WP
Zoro #
G915446105
UPC #
628911056079
Country of Origin
United States
Dimensions
Length
1 Yard
Width
54 in
Size
By the Yard
Details
Material
100% Polyvinyl Chloride
Color
Gray
Gauge
30 gge
For Use With
Marine Seating,Industrial,Marine Seating,Industrial
Description
Super 2 Smoke 30gge is a lightly tinted vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications. Order qty is in Yard increments.
- • Super 2 Smoke 30gge is a lightly tinted vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications.
- • Fabric Type: 100% Polyvinyl Chloride (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.