Zoro Homepage

Super Clear 20gge Clear With Paper, Vinyl Window Material

  • Mfr # SUPER2CLEAR20WP

  • Zoro # G115445762


product price: $19.79
/ea

Key Features

Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride
Color
Clear
Gauge
20 gge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER2CLEAR20WP
Zoro #
G115445762
UPC #
628911071751
Country of Origin
United States

Dimensions

Length
1 Yard
Width
54 in
Size
By the Yard

Details

Material
100% Polyvinyl Chloride
Color
Clear
Gauge
20 gge
For Use With
Marine Seating,Industrial,Marine Seating,Industrial

Description

Super Clear 20gge Clear is a clear vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications. Order qty is in Yard increments.


  • • Super Clear 20gge Clear is a clear vinyl window material that is double polished for good optical clarity and makes excellent windows for marine and light industrial applications.
  • • Fabric Type: 100% Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.