This item is Discontinued.

Achim Importing Achim AVTV36IB12 58 x 36 in. Avery Window Curtain Tier & Valance Set; Ice Blue - Pack of 2 AVTV36IB12

This item is Discontinued.

Achim Importing

Achim AVTV36IB12 58 x 36 in. Avery Window Curtain Tier & Valance Set; Ice Blue - Pack of 2 (Discontinued)

Mfr # AVTV36IB12
Zoro # G203861788
UPC # 54006258194
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVTV36IB12
Zoro #
G203861788
UPC #
54006258194
Country of Origin
China

Description

The Avery Tier and Valance Set is a fabulous printed chevron that interprets a woven look. Light to dark gradational colors produce an extraordinary curtain ensemble, perfect for accenting any window. Set includes 58 inch wide Valance and Tier Pair. Each piece has a one and a half inch rod pocket that allows for easy shirr on rod installation; perfect for any style rod that is one inch or less in diameter. The Avery Tier and Valance Set is made of machine washable polyester.

Features
  • Avery window curtain tier and valance set
  • Pack of 2
Specifications
  • Color: Ice Blue
  • Size: 58 x 36 in.
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.