This item is Discontinued.

Achim Importing Achim BRTV36BG12 58 x 36 in. Barnyard Window Curtain Tier Pair & Valance Set; Burgundy BRTV36BG12

This item is Discontinued.

Achim Importing

Achim BRTV36BG12 58 x 36 in. Barnyard Window Curtain Tier Pair & Valance Set; Burgundy (Discontinued)

Mfr # BRTV36BG12
Zoro # G603861579
UPC # 54006249727
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRTV36BG12
Zoro #
G603861579
UPC #
54006249727
Country of Origin
China

Description

The Barnyard Tier and Valance Set brings together charming roosters and gingham plaid, it is destine to liven up any kitchen window. Set includes 58 inch wide Valance and Tier Pair; the tier pair is in two lengths. Each piece has a one and a half inch rod pocket that allows for easy shirr on rod installation. The Barnyard Tier and Valance Set is made of machine washable polyester.

Features
  • Barnyard Window Curtain Tier Pair & Valance Set
Specifications
  • Color: Burgundy
  • Dimension: 58 x 36 in.
  • Weight: 0.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.