Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Achim Importing Achim CAPRI3P405 Capri 3 Piece Rug Set - Balayage CAPRI3P405

Achim CAPRI3P405 Capri 3 Piece Rug Set - Balayage (Discontinued)

  • Mfr # CAPRI3P405
  • Zoro # G403882705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPRI3P405
Zoro #
G403882705
UPC #
54006260463
Country of Origin
China

Description

Capri 3 Piece Rug Set

This Capri 3-Piece Rug Set includes an area rug, runner and mat. Produced with warm, deep colors, it features a rich and classic design. It will create an elegant look with timeless style and beauty for your home or office. This coordinating set is versatile and will enhance and protect the natural beauty of your wood and tile floors, To care for you rug treat it as you would any fine carpet by vacuuming regularly and spot cleaning when necessary, This area is rug set has a durable, anti-static, soft pile and is naturally resistant to stains, fading, soil and bacteria.

Features
  • 3 Piece Capri Area Rug Set Contains
  • Made of 100% Heavy Duty
  • Solution Dyed Polyolefin Yarn
Specifications
  • Color: Balayage
  • Area Rug Size: 5' x 7'
  • Matching Runner Size: 22" x 59"
  • Mat Size: 22"x 31"
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.